Shop All Globe Valves
Milwaukee Valve
Globe Valve, Class 125, 1/2 In., Bronze
Mfr # 1502.5
Zoro # G0620426
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Socket x Socket
- Pipe Size - Valves 1/2"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
- Valve Stem Design Rising
Product Information
- Brand Milwaukee Valve
- MFR # 1502.5
- Zoro # G0620426
- UPC # 697988627857
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length - Valves | 2 5/16 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | Socket x Socket |
Shape - Globe Valves | Tee |
Body Material - Valves | Bronze |
Item | Globe Valve |
Valve Stem Design | Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 125 |
Max. Fluid Temp. - Valves | 406 Degrees F |
Handle Material | Malleable Iron |
Bonnet Style | Union |
Max. Air Pressure | Not Rated |
Max. Steam Pressure - Valves | 125 psi WSP |
Stem Material | Bronze |
Standards | MSS SP-80 |
Max. Fluid Pressure - Valves | 200 psi |
Seal Material | Bronze |
Wedge Material | Bronze |
Top of Handle to Inlet Center - Valves | 3 3/4 in |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 2 5/16 in, Top of Handle to Inlet Center - Valves 3 3/4 in, Valve Class Class 125, Stem Material Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUAMATICS 125 IRON 1IN NPT DIAPHRAGM VALVE (V42C-0000-00000)
- ARMACELL 3-1/8" Idx1/2" Lapseal Armaflex Pipe Insul. 42/Ctn (BST31812)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2141-T-3)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- MILWAUKEE VALVE Globe Valve, Class 125, 2 In. (502 2)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/4 In. (590T1/4)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/2 In. (572 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/8 In., FNPT (502 3/8)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/4 In. (570 1/4)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/4 In. (572 1 1/4)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 800 Globe Valve, FNPT (386TE005)
- Milwaukee Valve Valves