Shop All Globe Valves
Milwaukee Valve
Globe Valve, 1/2 In., Low Lead Bronze
Mfr # UP502 1/2
Zoro # G4715487
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/2"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
- Valve Stem Design Rising
Product Information
- Brand Milwaukee Valve
- MFR # UP502 1/2
- Zoro # G4715487
- UPC # 697988663039
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length - Valves | 2 5/16 in |
Inlet to Outlet Length | 2-5/16" |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Low Lead Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 5/16 in, Top of Handle to Inlet Center - Valves 3 3/4 in, Stem Material Bronze, Bonnet Style Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214624)
- YELLOW JACKET Ball Valve (93825)
- VIEGA Viega ProPress XL 90 elbow, 3" x 3" (20628)
- IN-SINK-ERATOR Flexible Discharge Tube, 1 1/2 In (FDT-00)
- MILWAUKEE VALVE Globe Valve, Class 125, 2-1/2 In. (502 2 1/2)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/4 In. (582 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1 In., FNPT (504 1)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/8 In. (590T 3/8)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/4 In. (582 3/4)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/4 In. (590T1/4)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Globe Valve (3266SW006)
- Milwaukee Valve Globe Valves