Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 300, 3/8 In., FNPT
Mfr # 1186 3/8
Zoro # G3353682
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT
- Body Material Bronze
- Standards MSS SP-80
- Body Material - Valves Bronze
Product Information
- Brand Milwaukee Valve
- MFR # 1186 3/8
- Zoro # G3353682
- UPC # 697988580268
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/8" |
Inlet to Outlet Length | 1 7/8 in |
Pipe Size - Valves | 3/8" |
Handle Diameter | 2 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Handle Height | 4.13 in |
Overall Length | 1.88 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 10.7, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS O-Ring Connector Assembly (2570-028-001)
- HASTINGS HOME Hastings Home Bathroom Linen Cabinet - White (478985HIA)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE12)
- T&S BRASS Index Button - Cold (172F)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In. (105 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M26 4)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In. (1150 3/4)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In. (1182 1-1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In., FNPT (1153 2)
- ASAHI Valve, Gate, 6", PVC, Flanged, PP, FKM (1242060)
- Milwaukee Valve Gate Valves