Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 300, 3/4 In., FNPT
Mfr # 1182 3/4
Zoro # G0718182
Free Shipping & Returns
$114.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Stem Material Bronze
- Max. Cold Working Pressure - CWP 1000 psi
Product Information
- Brand Milwaukee Valve
- MFR # 1182 3/4
- Zoro # G0718182
- UPC # 697988625440
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Inlet to Outlet Length | 2 1/2 in |
Pipe Size - Valves | 3/4" |
Overall Length | 2.5 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Diameter | 2.75 in |
Handle Height | 6.25 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 32, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Copper-Nickel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/16 in ID, PFA, Natural, 50 ft. (104-0125031-NT-50)
- PFISTER Push and Seal 1.25 in. Plastic Drain Assembly in *** Polished Chrome*** (972-097A)
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- HONEYWELL Tube Bender (CCT720B/U)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2885-M 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In. (1153 3/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/8 In., FNPT (1140 3/8)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M26 4)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In. (2882-M 3)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In. (1176 2)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, FNPT (284TE005)
- Milwaukee Valve Gate Valves