Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 300, 3/4 In.
Mfr # 1186 3/4
Zoro # G1095385
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Handle Type Hand Wheel
- Valve Class Class 300
Product Information
- Brand Milwaukee Valve
- MFR # 1186 3/4
- Zoro # G1095385
- UPC # 697988580251
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Inlet to Outlet Length | 2 1/2 in |
Pipe Size - Valves | 3/4" |
Overall Length | 2.5 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Diameter | 2.75 in |
Connection Size - Side 1 | 3/4 in |
Handle Height | 4.56 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 32, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Adapter, 2 in, Schedule 40, Socket x MNPT (436020BC)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 (0332628601)
- ASAHI Replacement Screen, 2" Size (3188020)
- HAM-LET 1/4" Compression x FPT SS Female Branch Tee (772LF SS 1/4 X 1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2882-M26 6)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In. (1150 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 2 In. (1150 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT, Bronze (148 2)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- MILWAUKEE VALVE Gate Valve, 2 In., Low Lead Brass (UP667 2)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI (7000361500)
- Milwaukee Valve Gate Valves