Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 200, 2 In.
Mfr # 1176 2
Zoro # G1134402
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Bronze
- Stem Material Bronze
- Max. Working Steam Pressure - WSP 200 psi
Product Information
- Brand Milwaukee Valve
- MFR # 1176 2
- Zoro # G1134402
- UPC # 697988606746
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 3-3/4" |
Overall Length | 3.75 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Diameter | 4.25 in |
Handle Height | 7.69 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 230, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material 304 Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Sensr-Ee (36028C)
- ZORO SELECT 4" x 1-1/2" FNPT Galvanized Reducer (2WJ59)
- LEGEND VALVE 3/4 x 1/2 x 3/4 PRESS RED TEE (450-251P)
- PULSE SHOWERSPAS Shower System, Black, Wall (1017-B)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder, Low Lead Brass (UP668 1/2)
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze (UP148 1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2885-M 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, FNPT (286TE002)
- Milwaukee Valve Valves