Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 200, 2-1/2 In., FNPT
Mfr # 1153 2-1/2
Zoro # G2988614
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNPT
- Body Material Bronze
- Handle Type Hand Wheel
- Max. Working Steam Pressure - WSP 200 psi
Product Information
- Brand Milwaukee Valve
- MFR # 1153 2-1/2
- Zoro # G2988614
- UPC # 697988607002
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Pipe Size - Valves | 2 1/2" |
Inlet to Outlet Length | 4 5/8 in |
Connection Size - Side 2 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Handle Diameter | 4.75 in |
Overall Length | 4.63 in |
Handle Height | 14.5 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 337, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5641)
- BLACK SWAN Closet Bolts-Brass-Bulk 5/16" X 1-3/4" (12055)
- LEGEND VALVE 3/4 S541FL 1/4 TURN SILLCOCK (107-475)
- 3M 3M Aqua-Pure AP200, AP200 Full Flow Drinking Water Filtration System (70020007418)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In., Bronze (1140 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In., Solder (115 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In., FNPT (105 1-1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In., FNPT (1186 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In. (1150 1/2)
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze (UP148 1/4)
- SPEARS Gate Valve, 1 In., Socket Weld, CPVC (2032-010C)
- Milwaukee Valve Valves