Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 200, 1-1/2 In., FNPT
Mfr # 1153 1-1/2
Zoro # G1643887
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Bronze
- Max. Working Steam Pressure - WSP 200 psi
- Handle Material Malleable Iron
Product Information
- Brand Milwaukee Valve
- MFR # 1153 1-1/2
- Zoro # G1643887
- UPC # 697988606982
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 3-1/2" |
Overall Length | 3.5 in |
Nominal Valve Size | 1 1/2 in |
Handle Diameter | 3.75 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 9.56 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 135, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- ISPRING Whole House Water Filter System w Clear Filter Housing (WCB32C)
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- ZSI Beta Clamps, Heavy Ser., 2-1/2 In Tube, C (H6040C)
- MILWAUKEE VALVE Gate Valve, 1 In., Bronze, Rising Stem (UP148 1)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In. (1150 3/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 2-1/2 In. (1140 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In. (1176 2)
- MILWAUKEE VALVE Gate Valve, Class 200, 3 In. (1153 3)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In., Cast Iron (2885-M 4)
- Milwaukee Valve Valves