Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 150, 3/8 In., FNPT
Mfr # 1140 3/8
Zoro # G0518366
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT
- Body Material Bronze
- Valve Stem Type Non-Rising
- Max. Cold Working Pressure - CWP 300 psi
Product Information
- Brand Milwaukee Valve
- MFR # 1140 3/8
- Zoro # G0518366
- UPC # 697988580077
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/8" |
Inlet to Outlet Length | 1 13/16 in |
Pipe Size - Valves | 3/8" |
Overall Length | 1.81 in |
Handle Height | 3.63 in |
Handle Diameter | 2 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 10.7, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNC11)
- ZORO SELECT 3/4" FNPT Galvanized Union (1MPJ9)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- COMFORT SEAT OF JONES STE Deluxe Molded Wood Seat, Black, Chrome Hinge, Round Closed Front with Cover (C3B4R290CH)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., Bronze (UP148 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (148 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In. (105 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In. (1150 1)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 2 In., Bronze (1140 2)
- LEGEND VALVE 3" T-400 GATE VALVE (104-470)
- Milwaukee Valve Valves