Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 150, 3/4 In., Bronze
Mfr # 1140 3/4
Zoro # G0894695
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Valve Max. Fluid Temp. 365 Degrees F
- Handle Type Hand Wheel
Product Information
- Brand Milwaukee Valve
- MFR # 1140 3/4
- Zoro # G0894695
- UPC # 697988580060
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length | 2 1/8 in |
Overall Length | 2.13 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Diameter | 2.5 in |
Handle Height | 4.38 in |
Connection Size - Side 2 | 3/4 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 32, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (14FL-8)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Nipple (309 UP18X5)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G054)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP115 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2882-M26 3)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In. (1153 3/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In. (105 1)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/4 In., FNPT (1182 1/4)
- BONNEY FORGE Manual 300 Steel Flanged 2in Wedge Gate Valve (L3 11-LE)
- Milwaukee Valve Valves