Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 150, 2-1/2 In., FNPT
Mfr # 1150 2-1/2
Zoro # G1026785
product price: $423.69
/ea
Free Shipping & Returns
$423.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNPT
- Body Material Bronze
- Max. Working Steam Pressure - WSP 150 psi
- Max. Cold Working Pressure - CWP 300 psi
Product Information
- Brand Milwaukee Valve
- MFR # 1150 2-1/2
- Zoro # G1026785
- UPC # 697988625396
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Pipe Size - Valves | 2 1/2" |
Inlet to Outlet Length | 4 3/16 in |
Overall Length | 4.19 in |
Connection Size - Side 1 | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Handle Height | 14.31 in |
Handle Diameter | 4.75 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 337, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (515Y 1 1/2)
- RHEEM-RUUD Thermocouple Kit, Residential (SP20064)
- MOEN Handle Kit, 125756ORB (125756ORB)
- KNAUF INSULATION 3# 1"X24"X48" Knauf Plain Fg Insul Brd 160/Slv Pk (5002407)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In. (1150 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M 2-1/2)
- MILWAUKEE VALVE Gate Valve, 2 In., Solder, Bronze (UP149 2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (148 3)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Solder, Bronze (UP115 3/4)
- SHARPE VALVES Gate Valve, Class 800, 1/4 In., FNPT (4371003680)
- Milwaukee Valve Gate Valves