Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 150, 1-1/4 In., Bronze
Mfr # 1140 1 1/4
Zoro # G0949925
product price: $114.63
/ea
Free Shipping & Returns
$114.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Valve Class Class 150
- Max. Working Steam Pressure - WSP 150 psi
Product Information
- Brand Milwaukee Valve
- MFR # 1140 1 1/4
- Zoro # G0949925
- UPC # 697988580107
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe Size - Valves | 1 1/4" |
Inlet to Outlet Length | 2-25/32" |
Overall Length | 2.81 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Height | 6.34 in |
Handle Diameter | 3.44 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 97, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Water Filter Housing, 10-5/64" H, White (US-DC-1R)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV210)
- ZORO SELECT Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR82)
- ZORO SELECT 45 Deg Street Elbow, 3 In Hub x Spigot (1WJA7)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- MILWAUKEE VALVE Gate Valve, 1 In., Bronze, Non-Rising Stem (UP105 1)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/8 In., FNPT (1140 3/8)
- MILWAUKEE VALVE Gate Valve, 1 In., Low Lead Brass (UP667 1)
- MILWAUKEE VALVE Gate Valve, 2 In., Low Lead Brass (UP667 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In. (2882-M 2)
- ZORO SELECT Gate Valve, Brass, 2 In, Brass (6TWK3)
- Milwaukee Valve Gate Valves