Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 150, 1-1/4 In.
Mfr # 1150 1-1/4
Zoro # G0719372
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Max. Working Steam Pressure - WSP 150 psi
- Max. Cold Working Pressure - CWP 300 psi
Product Information
- Brand Milwaukee Valve
- MFR # 1150 1-1/4
- Zoro # G0719372
- UPC # 697988625365
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Inlet to Outlet Length | 2 25/32 in |
Pipe Size - Valves | 1 1/4" |
Overall Length | 2.81 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Height | 9.5 in |
Handle Diameter | 3.44 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 97, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/4 in (BULK-PF-455)
- NOVATTO Novatto Pop-Up Drain, Oil Rubbed Bronze (PUD-ORB)
- SLOAN Valv Repair Sloan H541Aa (3308853)
- CHICAGO FAUCET Handle (386-009JKCP)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In. (105 1-1/4)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In., FNPT (1186 1/2)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., FNPT (1186 2)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF03401PR)
- Milwaukee Valve Valves