Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 150, 1-1/2 In.
Mfr # 1150 1-1/2
Zoro # G0969376
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Bronze
- Body Material - Valves Bronze
- Valve Max. Fluid Temp. 406 Degrees F
Product Information
- Brand Milwaukee Valve
- MFR # 1150 1-1/2
- Zoro # G0969376
- UPC # 697988625372
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 9-1/2" |
Pipe Size - Valves | 1 1/2" |
Overall Length | 2.78 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Diameter | 3.75 in |
Handle Height | 8.78 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 135, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154002)
- GROHE Universal Plug Brushed Nickel (45324EN0)
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY8-HBLK)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP28-Und P10)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In. (1182 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2882-M26 6)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In., Cast Iron (2885-M 4)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In. (1176 2)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In. (1182 2)
- Milwaukee Valve Gate Valves