Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 1 In., Solder
Mfr # 115 1
Zoro # G2982463
original price:
$38.69
3% off
new price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Body Material Bronze
- Max. Working Steam Pressure - WSP 125 psi
- Body Material - Valves Bronze
Product Information
- Brand Milwaukee Valve
- MFR # 115 1
- Zoro # G2982463
- UPC # 697988580176
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length | 3 in |
Overall Length | 3 in |
Connection Size - Side 2 | 1 in |
Handle Height | 5 in |
Nominal Valve Size | 1 in |
Handle Diameter | 2.75 in |
Connection Size - Side 1 | 1 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3014 56 14)
- AMERICAN STANDARD Handle Ball For Lvr-Hmpt/Silouette (909410-0020A)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2882-M 8)
- MILWAUKEE VALVE Gate Valve, Class 150, 2-1/2 In., FNPT (1150 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In., FNPT (1186 1 1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In., FNPT (105 1-1/2)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Bronze (UP105 3/4)
- SHARPE VALVES Gate Valve, Class 150, 3 In., Flange (4371004860)
- Milwaukee Valve Gate Valves