Shop All Gate Valves
Milwaukee Valve
Gate Valve, Class 125, 1 In.
Mfr # 148 1
Zoro # G3055263
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Bronze
- Pipe Size - Valves 1"
- Max. Cold Working Pressure - CWP 200 psi
Product Information
- Brand Milwaukee Valve
- MFR # 148 1
- Zoro # G3055263
- UPC # 697988625013
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length | 2 9/16 in |
Overall Length | 2.56 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Handle Height | 7.06 in |
Connection Size - Side 2 | 1 in |
Handle Diameter | 2.75 in |
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 54, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- DELTA Delta Commercial Instit Parts: 0.5 Gpm Vr Spray Cache Outlet (063255A)
- ZORO SELECT 1-1/2" x 3/4" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P453)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1150 3)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M 4)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In. (105 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In. (1182 1-1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In. (1186 1)
- LEGEND VALVE 1-1/2" T-408 GATE VALVE (104-707)
- Milwaukee Valve Valves