Shop All Gate Valves
Milwaukee Valve
Gate Valve, 3/4 In., Solder, Low Lead Brass
Mfr # UP668 3/4
Zoro # G4726845
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Solder
- Body Material Lead-Free Brass
- Body Material - Valves Lead-Free Brass
- Pipe Size - Valves 3/4"
Product Information
- Brand Milwaukee Valve
- MFR # UP668 3/4
- Zoro # G4726845
- UPC # 084738292647
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Pipe Size - Valves | 3/4" |
Inlet to Outlet Length | 2 5/16 in |
Handle Diameter | 2.13 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Overall Length | 2.31 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 3.125 in |
Description
Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 32, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Forged Brass, Seat Material Brass, Seal Material Brass, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNC12)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79455)
- JONES STEPHENS Jr Basket Strainer, Duo, Chrome, 2" Deep (B02102)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2882-M 8)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2885-M 6)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In. (1150 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2885-M 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., Bronze (UP148 2)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, SW (284SW005)
- Milwaukee Valve Valves