Shop All Gate Valves
Milwaukee Valve
Gate Valve, 2 In., Low Lead Brass
Mfr # UP667 2
Zoro # G4715566
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type NPT
- Body Material Lead-Free Brass
- Handle Material Cast Iron
- Wedge Material Brass
Product Information
- Brand Milwaukee Valve
- MFR # UP667 2
- Zoro # G4715566
- UPC # 084738292616
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 2 27/32 in |
Pipe Size - Valves | 2" |
Overall Length | 2.84 in |
Handle Diameter | 3.19 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Height | 6.031 in |
Connection Size - Side 1 | 2 in |
Description
Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 230, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Brass, Seat Material Brass, Seal Material Brass, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Mcr4004A 4 I/O Contr Mod 4Pa00200 (03750013)
- REVALVED REVALVED PEX Full Port 1" Brass Ball Valve - Red Handle, Lead-Free (REV100PR)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E28JKABCP)
- LEGRIS Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 18)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In., Bronze (1140 1)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In., FNPT (1186 1 1/2)
- MILWAUKEE VALVE Gate Valve, Class 200, 1 In., FNPT (1153 1)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. (105 1/4)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Low Lead Brass (UP667 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M26 2 1/2)
- LEGEND VALVE 1-1/4 S-408 NO LEAD GATE VALVE (104-726NL)
- Milwaukee Valve Valves