Shop All Gate Valves
Milwaukee Valve
Gate Valve, 1 In., Solder, Bronze
Mfr # UP149 1
Zoro # G2547711
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Body Material Lead-Free Bronze
- Handle Type Hand Wheel
- Valve Class Class 300
Product Information
- Brand Milwaukee Valve
- MFR # UP149 1
- Zoro # G2547711
- UPC # 697988624542
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length | 3" |
Overall Length | 1.88 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1/2 in |
Handle Diameter | 2 in |
Connection Size - Side 2 | 1 in |
Handle Height | 4.31 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 17.6, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1128)
- KOHLER Mounting Kit (1434265)
- CHICAGO VALVES AND CONTROLS Actuated 1", 2 Piece SS 1,000 WOG Thrded Ball Valve, SR (P2566R010SR60)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 17.1W (238610-132-D*)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In., FNPT (105 1-1/2)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. (105 1/4)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2885-M 2 1/2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In. (105 1-1/4)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- Milwaukee Valve Valves