Shop All Butterfly Valves
Milwaukee Valve
Disc Valve, 1 Pc, 2 In, Bronze, FNPT
Mfr # BB2-100 2
Zoro # G0511454
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 2 in
- Max. Water Pressure 175 psi
- Handle Type Lever
- Temp. Range 30 to 275 Degrees F
Product Information
- Brand Milwaukee Valve
- MFR # BB2-100 2
- Zoro # G0511454
- UPC # 697988579392
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Lever |
Temp. Range | 30 to 275 Degrees F |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 2 in, Temp. Range 30 to 275 Degrees F, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15093)
- BSC PREFERRED Standard-Wall 304/304L Stainless Steel Pipe Nipple Threaded on Both Ends 1-1/2 NPT 12 Long (4830K272)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x FS x 6 in. L Freezeless Model 22 Anti-Rupture Hot Cold Sillcock Valve (22C3-6-MH)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In (HW232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Ductile Iron (UPML333E 10)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Buna Liner (ML222B 2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron (CW223E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner (ML222B 6)
- HAYWARD FLOW CONTROL Butterfly Valve, 8", PVC/EPDM, Gear Operated (BYV11080A0EG000)
- Milwaukee Valve Butterfly Valves