Shop All Butterfly Valves
Milwaukee Valve
Control Valve, Fire Sprinkler, 2 In NPT
Mfr # BB-SCS02 2
Zoro # G1728571
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 2 in
- Max. Water Pressure 175 psi
- Handle Type Gear Operated
- Standards FM, UL, ULC
Product Information
- Brand Milwaukee Valve
- MFR # BB-SCS02 2
- Zoro # G1728571
- UPC # 697988581623
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Gear Operated |
Standards | FM, UL, ULC |
Temp. Range | -30 to 250 Degrees F |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 2 in, Temp. Range -30 to 250 Degrees F, Handle Type Gear Operated, Standards FM, UL, ULC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Flow Control Elbow Assembly, 0.5 GPM (2570-045-001)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208V)
- NIBCO Elbow, 90, Cast Bronze, C x FNPT, 1/2 In (7073 1/2)
- BECK 3" x 3" Black Pipe Nipple Sch 80 (0332644806)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 1/2 In, CI, EPDM (CW223E 2 1/2)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-100 2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-333E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Ductile Iron (UPML333E 10)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron (CW223E 6)
- ZORO SELECT Butterfly Valve, 1" Tube Size, Clamp (51C1.0MS/STH)
- Milwaukee Valve Butterfly Valves