Shop All Butterfly Valves
Milwaukee Valve
Control Valve, Fire Sprinkler, 1 In NPT
Mfr # BB-SCS02 1
Zoro # G2130414
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 in
- Max. Water Pressure 175 psi
- Handle Type Lever
- Temp. Range -30 to 250 Degrees F
Product Information
- Brand Milwaukee Valve
- MFR # BB-SCS02 1
- Zoro # G2130414
- UPC # 697988579316
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 1 in |
Details
Item | Butterfly Disc Valve |
Body Material | Bronze |
Max. Water Pressure | 175 psi |
Handle Type | Lever |
Temp. Range | -30 to 250 Degrees F |
Standards | FM, UL, ULC |
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1 in, Temp. Range -30 to 250 Degrees F, Handle Type Lever, Standards FM, UL, ULC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch FIP Brass Swing Check Valve (6415172)
- LEGEND VALVE 1/2 X 4 T552 NO LEAD SILLCOCK (108-121NL)
- VIEGA Viega MegaPressG union, 2" x 2" (25726)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB09)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 3 In (ML-233E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, PTFE Liner (ML224T 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 5 In (ML-233E 5)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 1/2 In, CI, EPDM (CW223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron (CW223E 6)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. (GLB33E D 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Viton Liner (ML222V 4)
- Milwaukee Valve Butterfly Valves