Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug Style, Size 2 1/2 In
Mfr # ML-233E 2 1/2
Zoro # G0684363
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Product Information
- Brand Milwaukee Valve
- MFR # ML-233E 2 1/2
- Zoro # G0684363
- UPC # 697988626805
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 1/2 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Number of Bolt Holes | 4 |
Disc Material | Aluminum/Bronze |
Temp. Range | -30 to 250 Degrees F |
Liner Material | EPDM |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Short Apron (25784-CM6)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 40 (5P723)
- COILHOSE PNEUMATICS Tubing Cutter Replacement Blade PXC059-P10 (PXC059-P10)
- SCHNEIDER ELECTRIC Vb-7223-0-4-06 3/4" Npt 2-Way (VB-7223-0-)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/2 In, Bronze, FNPT (BB2-100 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner (ML222B 6)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 4 In. (GLD33E D 4)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Viton Liner (ML222V 4)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- Milwaukee Valve Butterfly Valves