Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug Style, Pipe Size 8 In
Mfr # ML-233E 8
Zoro # G1515814
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Product Information
- Brand Milwaukee Valve
- MFR # ML-233E 8
- Zoro # G1515814
- UPC # 697988626850
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 11 3/4 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Disc Material | Aluminum/Bronze |
Temp. Range | -30 to 250 Degrees F |
Liner Material | EPDM |
Number of Bolt Holes | 8 |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 4" x 1" Malleable Iron Hex Bushing Class 150 (0318909009)
- LEGEND VALVE 1 FIP x FL T443 1/4 TURN MV (111-125NL)
- GRUVLOK Clamp, Grooved Branch, Ductile Iron (0390173110)
- ZURN Plunger Assembly, For 4HCW4, 4HCW5 (PH6000-HYM)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 3 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. (GLB33E D 2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT (BB-SCS02 1)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-333E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In (ML232B)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- Milwaukee Valve Butterfly Valves