Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, Pipe Size 6 In
Mfr # ML234V
Zoro # G0318254
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Product Information
- Brand Milwaukee Valve
- MFR # ML234V
- Zoro # G0318254
- UPC # 697988626775
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Disc Material | 316 Stainless Steel |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Liner Material | Viton |
Temp. Range | -20 to 300 Degrees F |
Number of Bolt Holes | 8 |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range -20 to 300 Degrees F, Liner Material Viton, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-GCP)
- BEMIS PRODUCTS Bemis 1055SSC000 Elongated Plastic Open Front Less Cover Toilet Seat with Self-Sustaining Check Hinge; White (1055SSC000)
- PRIME-LINE SHOWER DOOR BTTM SEAL36 in. (M 6258)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2072)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM Liner (CL223E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In (ML232B)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-100 3/4)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, PTFE Liner (ML224T 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 8 In (ML232B)
- Milwaukee Valve Butterfly Valves