Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 8 In., Ductile Iron
Mfr # UPML233E 8
Zoro # G4708085
Free Shipping & Returns
$560.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Product Information
- Brand Milwaukee Valve
- MFR # UPML233E 8
- Zoro # G4708085
- UPC # 697988663237
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11 3/4 in |
Lug Dia. | 3/4-10 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Liner Material | EPDM |
Temp. Range | 40 to 200 Degrees F |
Number of Bolt Holes | 8 |
Standards | API-609, MSS SP-67 |
Disc Material | Aluminum/Bronze |
Valve Body Material | Ductile Iron |
Series | Ultra Pure M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range 40 to 200 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards API-609, MSS SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 90 deg, 3/8", 125, Brz Nl (4385006850)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/4" (4308000002)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8215B050)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM, Gear (CL323E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner (ML222B 6)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 In, Cast Iron (CW223E 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, EPDM Liner (CL223E 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM Liner (CL223E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- SANITUBE Butterfly Valve T316 EPDM, 2" Clamp Ao/Sr (TCBFESR-200)
- Milwaukee Valve Valves