Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 6 In., Carbon Steel
Mfr # HP1LCS4213 6
Zoro # G8995113
product price: $2,041.28
/ea
Free Shipping & Returns
$2,041.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Carbon Steel
- Pipe Size 6 in
- Max. Water Pressure 285 psi
- Max. Steam Pressure 150 psi
Product Information
- Brand Milwaukee Valve
- MFR # HP1LCS4213 6
- Zoro # G8995113
- UPC # 697988606456
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Lug Dia. | 3/4-10 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Carbon Steel |
Max. Water Pressure | 285 psi |
Max. Steam Pressure | 150 psi |
Handle Type | Gear |
Disc Material | 316 Stainless Steel |
Liner Material | RPTFE |
Temp. Range | -20 to 400 Degrees F |
Number of Bolt Holes | 8 |
Standards | ANSI B16.34, API 609, MSS SP-68 |
Description
Butterfly Valve, Lug Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 6 in, Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Gear, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards ANSI B16.34, API 609, MSS SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK SQUARE HEAD PLUG (350-408C)
- INTERDESIGN SPNG/SCRUBR HOLDER CLR (38900)
- DIAL MFG Bronze Float Valve (4180)
- PROPLUS BATHTUB BUCKET AND LINKAGE, BRASS Finish (173205)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Viton Liner (ML222V 2)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-102 1)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/4 In (BB-SCS02 1 1/4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 3 In (ML234V)
- BONOMI Electric Actuated, Butterfly, 6", NSF, 110AC (EN501S-003-6)
- Milwaukee Valve Butterfly Valves