Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, Iron, 3 In.
Mfr # GLD33E D 3
Zoro # G2618253
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Action Double Acting
- Air Inlet Pressure 80 psi
Product Information
- Brand Milwaukee Valve
- MFR # GLD33E D 3
- Zoro # G2618253
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Lug Dia. | 5/8-11 in |
Bolt Circle Dia. | 6 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Action | Double Acting |
Air Inlet Pressure | 80 psi |
Standards | API 609 |
Seat Material | EPDM |
Number of Bolt Holes | 4 |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Ductile Iron, Pipe Size 3 in, Max. Water Pressure 200 psi, Seat Material EPDM, Number of Bolt Holes 4, Lug Dia. 5/8-11 in, Standards API 609, Air Inlet Pressure 80 psi, Bolt Circle Dia. 6 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1LBH2)
- KOHLER Service Kit, Suction Cover (1001384-95)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-100 3/4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel (HP1LCS4213 10)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-102 1)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-333E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In., Ductile Iron (UPML233E 2)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- Milwaukee Valve Valves