Shop All Ball Valves
Milwaukee Valve
Ball Valve, 2-Way, 1/2" Tube Sz, Full Port
Mfr # 35FSS1NLL-012
Zoro # G7265540
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CF8M
- Body Style 2-Way
- Tube Size 1/2"
- Hose I.D. 1"
Product Information
- Brand Milwaukee Valve
- MFR # 35FSS1NLL-012
- Zoro # G7265540
- UPC # 697988659414
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 2.74 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 5.62 in |
Nominal Valve Size | 1/2 in |
Handle Length | 4.21 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 1Pc Aimes Washlet+ Toilet with A Uto Flush Compatible - 1.28Gpf (CST626CEFGAT40#01)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 80 (40716LS)
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (32H978)
- KOHLER Aerator Kit (1281268-BV)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/8)
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline (1" BA-485BLL)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (BA-480B - 34)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (UPBA475B 3/4)
- MILWAUKEE VALVE 1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1 1/2)
- MILWAUKEE VALVE 2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 2)
- FLOW PLUS Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs (02B026666RRSE)
- Milwaukee Valve Valves