Shop All Ball Valves
Milwaukee Valve
Ball Valve, 1-1/2" Tube Sz, FNPT x FNPT
Mfr # 35FSSN0LL-112
Zoro # G7239887
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material CF8M
- Body Style 2-Way
- Tube Size 1 1/2"
- Standards API 598, API 608, API 607 Edition Fire Test Approved
Product Information
- Brand Milwaukee Valve
- MFR # 35FSSN0LL-112
- Zoro # G7239887
- UPC # 697988659391
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 5.04 in |
Handle Height | 4 in |
Handle Length | 7.8 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-TT)
- GROHE Universal Cap Matte Chrome (45652P00)
- ZORO SELECT 1" MNPT x 4" TBE Kynar(R) Pipe Nipple Sch 80 (6529 1x4)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (BA-480B - 112)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/2)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (BA-480B - 12)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/2)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 3/8)
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (1-1/4" BA-475BLL)
- TECTITE BY APOLLO 3/4 in. Brass Push Ball Valve with Flange and Drain (FSBBV34DE)
- Milwaukee Valve Ball Valves