Shop All Ball Valves
Milwaukee Valve
3/4" Sweat Brass Ball Valve Inline
Mfr # 3/4" BA-485BLL
Zoro # G2560293
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Seat Material PTFE
- Ball Valve Product Group Manual
Product Information
- Brand Milwaukee Valve
- MFR # 3/4" BA-485BLL
- Zoro # G2560293
- UPC # 697988605855
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.16 in |
Connection Size - Side 2 | 3/4 in |
Handle Length | 4.35 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Height | 1.93 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-96)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 2 in Pipe Size (878-020BR)
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline (1" BA-485BLL)
- MILWAUKEE VALVE 3" FNPT Brass Ball Valve Inline (3" BA-475BLL)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1" Tube Sz, Full Port (35FSS1NLL-100)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/4)
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- Milwaukee Valve Ball Valves