Shop All Check Valves
Milwaukee Valve
3/4" Solder Bronze Swing Check Valve
Mfr # 1509 3/4
Zoro # G1546876
original price:
$44.35
10% off
new price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Solder
- Connection Solder
- Body Material Bronze
- Seat Material Bronze
Product Information
- Brand Milwaukee Valve
- MFR # 1509 3/4
- Zoro # G1546876
- UPC # 697988619685
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Pipe or Tube Size - Check Valves | 3/4 in |
Length | 3 5/16 in |
Overall Height | 1 11/16 in |
Size | 3/4" |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type Sweat x Sweat, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 18 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 2100/2400 Series Slip Ring, 2H Ki (RP1748)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048118)
- LEGEND VALVE 1" X 3-1/2" CHROME NIPPLE (311-105CP)
- ZORO SELECT 1/4" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (461-001)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (508 1-1/4)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (509Y 1)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1 1/2)
- MILWAUKEE VALVE 1" Threaded Low Lead Bronze Spring Check Valve (UP548T 1)
- MILWAUKEE VALVE 1-1/2" Solder Low Lead Bronze Spring Check Valve (UP1548T 1 1/2)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Y Check Valve (509Y 1/4)
- CRANE 150 Bronze Threaded 1-1/4in NPT Check Valve (886089)
- Milwaukee Valve Check Valves