Shop All Ball Valves
Milwaukee Valve
2" Press Brass Ball Valve Inline
Mfr # BA-480B - 200
Zoro # G4656924
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 2 in
- Body Seal Material PTFE
- Ball Material Chrome-Plated Brass
Product Information
- Brand Milwaukee Valve
- MFR # BA-480B - 200
- Zoro # G4656924
- UPC # 697988659995
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Tube Size | 2 in |
Overall Length | 7.44 in |
Connection Size - Side 2 | 2 in |
Handle Height | 3.5 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Length | 6.89 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1-1/4" Malleable Iron Reducer Coupling Class 300 (0310543806)
- SHARPE VALVES 2" Socket Carbon Steel Ball Valve Inline (4351002100)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- MOEN Leak Detection System (920-004)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (BA-480B - 100)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (BA-480B - 12)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (BA-480B - 34)
- MILWAUKEE VALVE Ball Valve, 2-Way, 3/4" Tube Sz, Full Port (35FSS1NLL-034)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1" Tube Sz, Full Port (35FSS1NLL-100)
- LEGEND VALVE 1/2" T-3001 GAS BALL VALVE (102-613)
- Milwaukee Valve Valves