Shop All Ball Valves
Milwaukee Valve
2-1/2" Press Brass Ball Valve Inline
Mfr # BA-480B - 212
Zoro # G4670915
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 2 1/2 in
- Port Full
- Ball Valve Product Group Manual
Product Information
- Brand Milwaukee Valve
- MFR # BA-480B - 212
- Zoro # G4670915
- UPC # 697988660007
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2 in |
Tube Size | 2 1/2 in |
Overall Length | 8.23 in |
Connection Size - Side 1 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Handle Length | 7.87 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Height | 3.86 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- MOEN Valve Trim, Lever, 1/2 In, Chrome (T2131)
- DELTA Delta Set Screw (RP26865)
- KOHLER Exhale Adjustable Wall Bracket (98349-SN)
- MILWAUKEE VALVE 3" Press Brass Ball Valve Inline (BA-480B - 300)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (BA-480B - 12)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (BA-480B - 200)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (UPBA475B 2)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (UPBA475B 3/8)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 2 pcs (12B016666RRSE)
- Milwaukee Valve Valves