Shop All Check Valves
Milwaukee Valve
1/4" FNPT Bronze Swing Y Check Valve
Mfr # 509Y 1/4
Zoro # G4140692
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Cast Bronze
- Application - Valves General Purpose
Product Information
- Brand Milwaukee Valve
- MFR # 509Y 1/4
- Zoro # G4140692
- UPC # 697988642393
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Width | 3/8" |
Pipe or Tube Size - Check Valves | 1/4" |
Size | 1/4" |
Length | 2-1/4" |
Overall Height | 1-3/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 3.3 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW4)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", CPVC/EPDM (WCV2400E)
- ELKAY SS, 3.5x5.12x4-3/8" Utensil Caddy (LKWUCSS)
- RHEEM Anode Rod, 53-3/16" L, 60" H, Magnesium (AP11524W)
- MILWAUKEE VALVE 2" Flanged Cast Steel Swing Check Valve (1570 CB2 2)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (515Y 3/8)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (508 2)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (509Y 3/8)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (507 3/4)
- MILWAUKEE VALVE 2" Solder Low Lead Brass Swing Check Valve (UP0968000200)
- SMITH-COOPER 2-1/2" C X C Swing Check Valve (4347003060)
- Milwaukee Valve Valves