Shop All Check Valves
Milwaukee Valve
1/2" FNPT Bronze Swing Y Check Valve
Mfr # 515Y 1/2
Zoro # G4006676
Free Shipping & Returns
$79.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Threaded
- Connection FNPT
- Body Material Cast Bronze
- Seal Material - Check Valves Bronze
Product Information
- Brand Milwaukee Valve
- MFR # 515Y 1/2
- Zoro # G4006676
- UPC # 697988642515
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Overall Height | 2-1/4" |
Length | 2.63" |
Pipe or Tube Size - Check Valves | 1/2" |
Size | 1/2" |
Width | 5/8" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 10 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T/S-603V PVC BALL VALVE (201-188)
- SLOAN Performance Kit 1.5 GPF, Urinals (A1108A)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (507 3/4)
- MILWAUKEE VALVE 2" Solder Low Lead Bronze Spring Check Valve (UP1548T 2)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (509Y 1 1/4)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (509 3/8)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (509Y 1 1/2)
- MILWAUKEE VALVE 3" FNPT Bronze Swing Check Valve (509 3)
- STEEL & OBRIEN 2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS (45BYMP-2-316)
- Milwaukee Valve Check Valves