Shop All Ball Valves
Milwaukee Valve
1" Sweat Brass Ball Valve Inline
Mfr # 1" BA-485BLL
Zoro # G2420004
original price:
$42.33
5% off
new price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Max. Pressure 600 psi CWP
- Handle Material Steel
Product Information
- Brand Milwaukee Valve
- MFR # 1" BA-485BLL
- Zoro # G2420004
- UPC # 697988605862
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.16 in |
Handle Height | 2.1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Handle Length | 4.53 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 1-1/2 in Pipe Size (482015)
- APOLLO EXPANSIONPEX Pex A Ball Valve 3/4 (EPXV34)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00004)
- THRIFCO PLUMBING 1/2 Inch X 6 Inch Copper Compression Repair Coupling (5436085)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (3/4" BA-485BLL)
- MILWAUKEE VALVE 2-1/2" FNPT Brass Ball Valve Inline (2-1/2" BA-475BLL)
- MILWAUKEE VALVE 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/4)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (BA-475BMS 3/8)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (UPBA485B 1/2)
- MILWAUKEE VALVE Ball Valve, 2-Way, 3/4" Tube Sz, Full Port (35FSS1NLL-034)
- DIXON High Pressure Full Bore Ball Valve, 3/4" (HPBV34)
- Milwaukee Valve Valves