Shop All Check Valves
Milwaukee Valve
1-1/2" Solder Bronze Swing Y Check Valve
Mfr # 1509Y 1 1/2
Zoro # G4085584
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Solder
- Connection Solder
- Body Material Bronze
- Cracking Pressure - Check Valves 0.5 psi
Product Information
- Brand Milwaukee Valve
- MFR # 1509Y 1 1/2
- Zoro # G4085584
- UPC # 697988642379
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 5 1/2 in |
Width | 1 3/4 in |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Overall Height | 4 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 76 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Threaded Reducer, Orange, 3 x 1 1/2 in (0390037091)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, BN (B0711BN)
- ZORO SELECT CPVC Cap, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4147-007)
- ZORO SELECT 4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-427)
- MILWAUKEE VALVE 3/4" Sweat Low Lead Bronze Spring Check Valve (UP1509 3/4)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve (509Y 3/8)
- MILWAUKEE VALVE 3" FNPT Bronze Swing Check Valve (509 3)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Check Valve (509 1 1/4)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Brass Swing Check Valve (UP0967000112)
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- STRATAFLO PRODUCTS INC. 2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-200)
- Milwaukee Valve Valves