Shop All Ball Valves
Milwaukee Valve
1-1/2" Press Brass Ball Valve Inline
Mfr # BA-480B - 112
Zoro # G4700096
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1 1/2 in
- Stem Material Brass
- Handle Type Lever
Product Information
- Brand Milwaukee Valve
- MFR # BA-480B - 112
- Zoro # G4700096
- UPC # 697988659988
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Tube Size | 1 1/2 in |
Overall Length | 6.31 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 5.12 in |
Handle Height | 2.62 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER WellworthHighline 1.28 Gpf-Eb W/Ins 14 (3949-U-0)
- ZURN 2" Pipe Dia. PVC, Cast Iron Roof Drain, Grid Material: Polyethylene (RD2120-PV2)
- SANI-LAV Floor Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (524-0.5)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 3 In (0500407002)
- MILWAUKEE VALVE 3" Press Brass Ball Valve Inline (BA-480B - 300)
- MILWAUKEE VALVE 2-1/2" Press Brass Ball Valve Inline (BA-480B - 212)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (BA-480B - 200)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/2)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1/2" Tube Sz, Full Port (35FSS1NLL-012)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- GOODMAN B12825167Sp 7/8 Base Valve (B12825167S)
- Milwaukee Valve Valves