Shop All Check Valves
Milwaukee Valve
1-1/2" FNPT Bronze Swing Y Check Valve
Mfr # 507 1 1/2
Zoro # G1218524
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Cast Bronze
- Material of Construction Bronze
Product Information
- Brand Milwaukee Valve
- MFR # 507 1 1/2
- Zoro # G1218524
- UPC # 697988580749
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 5" |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 600 psi @ 150 Degrees F, Max. Steam Pressure - Valves 300 psi WSP, Seat Material Bronze, Flow - Valves 76 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- ZURN Pressure Relief Valve 34-P1520Xl-100 (34-P1520XL-100)
- MILWAUKEE VALVE 2" Solder Bronze Swing Y Check Valve (1509Y 2)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (515Y 1)
- MILWAUKEE VALVE 1-1/2" Solder Low Lead Bronze Spring Check Valve (UP1548T 1 1/2)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (509Y 1/2)
- MILWAUKEE VALVE 3/8" Sweat Low Lead Bronze Spring Check Valve (UP1509 3/8)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1510T 1 1/2)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Threaded (YC10200T)
- Milwaukee Valve Valves