Shop All Mechanics Gloves
Milwaukee Tool
Work Gloves, X-Large, Black/Red
Mfr # 48-22-8733
Zoro # G603678184
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 8 in
- Finger Coverage Full Finger
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8733
- Zoro # G603678184
- UPC # 045242366965
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 8 in |
Size- Alpha | XL |
Description
Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Padded, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black/Gray/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR PVC, High-Visibility Features Not Applicable, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Hazard Waste Label, w/Gen Vinyl, PK100 (GWMV)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (14811)
- BRADY Danger Sign, 7" HX10" W, Plastic, Width: 10", 131741 (131741)
- HILLMAN 48" Red Driveway Marker (840074)
- MILWAUKEE TOOL Demolition Gloves - Small, Small, Red/Black/Gray (48-22-8735)
- MILWAUKEE TOOL Work Gloves, Large, Black/Red (48-22-8732)
- MILWAUKEE TOOL Work Gloves, 2XL, Black/Red (48-22-8734)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8713)
- MILWAUKEE TOOL Fingerless Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8744)
- MILWAUKEE TOOL Fingerless Work Gloves - Small, Small, Red/Black/Gray (48-22-8745)
- PROFLEX BY ERGODYNE Hi-Vis Mechanics Impact Gloves, M, Lime/Black/Orange, Breathable Mesh (925F(X))
- Milwaukee Tool Mechanics Gloves