Milwaukee Tool

Work Gloves, Style Knit, 8 M


product price: $19.97
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Size M ( 8 )
  • Includes Finger Fourchettes No
  • Glove Construction Seamless Knit
  • Finger Coverage Full Finger
See all product information

Product Information

Dimensions

Glove Size M ( 8 )
Size M ( 8 )
Size- Alpha M
Glove Length 9.25 in
Size- Numeric 8

Description

Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4342CP, Standards ANSI/ISEA 138, CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.