Shop All Wire Strippers & Crimpers
Milwaukee Tool
Wire Stripper/Cutter
Mfr # 48-22-3050
Zoro # G110914133
product price: $20.97
/ea
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 5/8 in
- Features Swing Lock, High-Contrast Markings, Curved Cut Edge, Spring Open
- Application Cutting, Stripping
- Type Multi Functional Wire Strippers
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3050
- Zoro # G110914133
- UPC # 045242847525
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Swing Lock, High-Contrast Markings, Curved Cut Edge, Spring Open |
Application | Cutting, Stripping |
Type | Multi Functional Wire Strippers |
Insulated | No |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Handle Style | Angled |
Item | Wire Stripper/Cutter |
Body Material | Metal |
Tool Functions | Cut, Stripping |
Stripping Capacity- Stranded Wire | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG |
Blade Style | Rounded Edge |
Weight | 0.35 lb |
Gauges Crimped | 10 to 18 (Solid Wire), 12 to 20 (Stranded Wire) |
Stripping Capacity - Solid Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
Cutting Capacities | 10 to 18 AWG (Solid), 12 to 20 AWG (Stranded) |
Non-Sparking | No |
Grip Style | Deluxe Cushion |
Adjustment Mechanism | None |
Wire Stripper Location | Nose Side |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 18 AWG (Solid), 12 to 20 AWG (Stranded), Handle Style Angled, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Identifier, Lanyard, Std And Metric (GH-COM---------)
- VEGA Ratchet, 1/4 Mag Bit Ratchet x 3-1/2 (BR90)
- DIABLO 1-1/2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1360)
- FEIN Guide Roller (64303002010)
- MILWAUKEE TOOL Insulated wire stripper� (48-22-2214)
- MILWAUKEE TOOL M12 Cable Stripper (Tool-Only) (2435-20)
- MILWAUKEE TOOL Extended Reach Compression Coax Crimper (48-22-3073)
- MILWAUKEE TOOL MULTI PURPOSE WIRE STRIPPER� (48-22-3052)
- MILWAUKEE TOOL Ratcheting Insulated Terminals Crimper (48-22-3084)
- MILWAUKEE TOOL Wire Stripper/Cutter for Solid & Stranded Wire (48-22-6109)
- JONARD TOOLS Hardline Jacket Stripper 540Qr (HS-540QR)
- Milwaukee Tool Wire Strippers & Crimpers