Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Wide Blade Tape 35ft.
Mfr # 48-22-0235, 48-22-2761
Zoro # G003559335
original price:
$61.40
21% off
new price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement Type SAE
- Number of Pieces 2
- Insulated / Uninsulated Uninsulated
- Includes (1) 1/4 in Nut Driver, (1) 3/8 in Nut Driver, (1) 35 ft Wide Blade Tape Measure (48-22-0235), (1) Phillips No 1 Precision Screwdriver, (1) Phillips No 2, (1) Slotted 1/4 in, (1) Slotted 3/16 in, (1) Square No 1, (1) Square No 2, (1) Torx No 10, (1) Torx No 15
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0235, 48-22-2761
- Zoro # G003559335
- Country of Origin Multiple
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size1 | Sockets Not Included |
Description
Tape Measure and Screwdriver, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included None, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, HVAC Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 4200 rpm (CP789R-42)
- HOUGEN HMD920 Mag Drill Fabricator's Kit Fractional 115V (0920105)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2913)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2933)
- MILWAUKEE TOOL 4in1 Precision Multi-Bit Screwdriver (48-22-2930)
- MILWAUKEE TOOL Wide Blade Tape 16ft. (48-22-0216, 48-22-2761)
- MILWAUKEE TOOL 13-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2917)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- MILWAUKEE TOOL ALL-IN-1 PRECISION SET W CASE� (48-22-2935)
- Milwaukee Tool Multi-Bit Screwdrivers