Shop All Coring Drills & Accessories
Milwaukee Tool
Water Collect Ring Assembly
Mfr # 48-70-0060
Zoro # G4937615
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Features Built-in Vacuum Hose Fitting Permits use with Wet/Dry Vacuum Cleaner, Dike-type Collector Ring Holds Water, For Use With Milwaukee's Diamond Coring Equipment
- Corded/Banded Corded
- Product Type Coring Rig Water Collector Ring
Product Information
- Brand Milwaukee Tool
- MFR # 48-70-0060
- Zoro # G4937615
- UPC # 045242160006
- Country of Origin United States
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Coring Rig Water Collector Ring |
Corded/Cordless | Corded |
Features | Built-in Vacuum Hose Fitting Permits use with Wet/Dry Vacuum Cleaner, Dike-type Collector Ring Holds Water, For Use With Milwaukee's Diamond Coring Equipment |
Corded/Banded | Corded |
Product Type | Coring Rig Water Collector Ring |
Compatible with Product Type | Diamond Coring Equipment - Milwaukee |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 4115-22, 4120-22 |
Description
Coring Rig Water Collector Ring, Compatible with Grainger Part Number 38D746, 38D748, Compatible with Manufacturer Part Number 4115-22, 4120-22, Compatible with Product Type Diamond Coring Equipment - Milwaukee, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, Carbide, DI+, 1/2 In. (00397SD-PWR)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- MITUTOYO Gage Block, 1/2" L, 3/8" H, Steel, ASME AS-1 (611195-541)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4146)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- MILWAUKEE TOOL 13 in. SDS-Plus Core Bit Adapter (48-20-3582)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- MILWAUKEE TOOL Compact Core Drill Stand (3000)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- CS UNITEC Diamond Core Drill, 3-spd, 6in dia max (END 130/3.1 PO)
- Milwaukee Tool Power Drills