Shop All Hard Hats
Milwaukee Tool
Vented Safety Helmet, Headlamp Mount
Mfr # 48-73-1334
Zoro # G410854535
product price: $109.97
/ea
Free Shipping & Returns
$109.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Climbing
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2
- Suspension Adjustment Type Swing Ratchet
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1334
- Zoro # G410854535
- UPC # 045242792610
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vented Safety Helmet |
Head Protection Style | Climbing |
Head Protection Material | HDPE |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 Type 2 Class C, Meets Energy Absorption Capacity clauses 4.2.1.2 (Front), 4.2.1.3 (Side), and 4.2.1.4 (Rear), and Retention System clauses 4.2.3 (Strength) and 4.2.4 (Effectiveness) of EN12492:2012 |
Includes | BOLT(TM) Headlamp, BOLT(TM) Marker Clip |
Chin Strap | Yes |
Head Protection Graphics | No Graphics |
Weight | 1.15 lb |
Accessory Mounting Options | Headlamp Mount |
Accessory Slots | Yes |
ANSI Classification | Type 2 Class C |
ANSI Electrical Class | E |
ANSI Impact Type | 2 |
Description
Vented Safety Helmet, ANSI Classification Type 2 Class C, Head Protection Style Climbing, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting Yes, Weight 1.15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hard Hat Area Sign - Bilingual (SPSA104R)
- UNCOMMON THREADS Half Waist 2-Section Pocket Apron Blk (3056-0100)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150 (SH-91183-B)
- WELLNESSMATS WellnessMats EL32WMRBNGRY 3 x 2 ft. Estates Linen Polyurethane Mat - Slate (EL32WMRBNGRY)
- MILWAUKEE TOOL Climbing Yellow Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1303)
- MILWAUKEE TOOL Full Brim Black Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1131)
- MILWAUKEE TOOL Hard Hat (48-73-1380)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1324)
- MILWAUKEE TOOL Front Brim Green Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1327)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- MILWAUKEE TOOL Climbing Blue Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1304)
- Milwaukee Tool Hard Hats