Shop All Coring Drills & Accessories
Milwaukee Tool
Vacuum Pad Assembly
Mfr # 49-22-7100
Zoro # G4937624
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Corded/Banded Corded
- Features For Use With Diamond Coring Rigs With Detachable Vacuum Pads, Approximately 1800 lb of Holding Force
- Compatible with Series Vac-U-Rig
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-7100
- Zoro # G4937624
- UPC # 045242182602
- Country of Origin United States
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Coring Rig Vacuum Pad |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Features | For Use With Diamond Coring Rigs With Detachable Vacuum Pads, Approximately 1800 lb of Holding Force |
Compatible with Series | Vac-U-Rig |
Compatible with Product Type | Diamond Coring Rigs - Milwaukee |
Product Type | Coring Rig Vacuum Pad |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 4115, 4115-22, 4120-22, 4125, 4130, 4136 |
Description
Coring Rig Vacuum Pad, Compatible with Grainger Part Number 38D745, 38D749, 38D751, Compatible with Manufacturer Part Number 4115, 4115-22, 4120-22, 4125, 4130, 4136, Compatible with Product Type Diamond Coring Rigs - Milwaukee, Compatible with Series Vac-U-Rig, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 12PC BRASS PIN PUNCH INCH SET (MAY67008)
- OSG Jobber Drill Bit, #3, Carbide (HP245-2130)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- TEKTON 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD84100)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- MILWAUKEE TOOL Compact Core Drill Stand (3000)
- MILWAUKEE TOOL 13 in. SDS-Plus Core Bit Adapter (48-20-3582)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- Milwaukee Tool Coring Drills & Accessories