Shop All Portable Vacuums
Milwaukee Tool
Vacuum and Filter
Mfr # 0880-20, 49-90-2015
Zoro # G710534762
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Vacuum Filtration Type HEPA
- Weight 10.1 lb
- Vacuum Collection Type Bagless
Product Information
- Brand Milwaukee Tool
- MFR # 0880-20, 49-90-2015
- Zoro # G710534762
- UPC # 045242150434
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Width | 8 1/2 in |
Height | 11 1/2 in |
Length | 18 1/2 in |
Power Cord Length | Cordless |
Tank Size | 2 gal |
Vacuum Hose Length | 6 ft |
Vacuum Hose Dia. | 1 1/4 in |
Description
Vacuum and Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00924)
- REMCO VIKAN White 16" Squeegee Head (77525)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W221 (16W221)
- AMPCO SAFETY TOOLS 2 1/2 in x 12 in Sweep Face Push Broom Head, Stiff, Synthetic, Brown (PB-10)
- MILWAUKEE TOOL M18 VACUUM CRDLS LITH-ION COMPACT 18V (ML0882-20)
- MILWAUKEE TOOL Vacuum and Dust Collector (0880-20, 49-90-2022)
- MILWAUKEE TOOL Vacuum Kit and Blower (0930-22HD, 0884-20)
- MILWAUKEE TOOL Cordless Backpack Vacuum, Dry Pickup (0885-20, 48-11-1880)
- MILWAUKEE TOOL VACUUM CORDLESS (ML0850-20)
- MILWAUKEE TOOL M18 Backpack Vacuum, M18 Battery Pack (0885-20, 48-11-1850)
- PROTEAM GoFit 6 Cordless 8Ah, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107795)
- Milwaukee Tool Portable Vacuums