Shop All Heated Sweatshirts & Vests
Milwaukee Tool
USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK 2X
Mfr # 405B-212X
Zoro # G1871960
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Number of Inside Pockets 0
- Battery Voltage 4 V
- Length 12 1/4 in
Product Information
- Brand Milwaukee Tool
- MFR # 405B-212X
- Zoro # G1871960
- UPC # 045242585854
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | 2XL |
Length | 12 1/4 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Description
Heated Base Layer Kit, Sweatshirt Style Not Applicable, Garment Type Shirt, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes Hood No, Hood Style No Hood, Length 12 1/4 in, Front Closure Type Not Applicable, Material Polyester, Lining Material Polyester, Battery Voltage 4 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 1, Color Black, Heating Time Up to 3 hr, Includes Battery Yes, Wind-Resistant No, Includes Charger Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, 15, PR (31261)
- NMC Close Clearance Sign, C436RB (C436RB)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5099B)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK 3X (405B-213X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL (304G-20XL)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Medium (304G-20M)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only) (334B-20XL)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-2X (DCHV086BD1-2X)
- Milwaukee Tool Heated Sweatshirts & Vests