Shop All Headlamps
Milwaukee Tool
USB BEACON Hard Hat Light + 3.0 Battery
Mfr # 2116-21, 48-11-2131
Zoro # G002745197
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rechargeable Yes
- Lumens 600
- Color Black, Red
- Flashlight Battery Size Proprietary
Product Information
- Brand Milwaukee Tool
- MFR # 2116-21, 48-11-2131
- Zoro # G002745197
- UPC # 045242541447
- Country of Origin Multiple
- Category Headlamps
Dimensions
Flashlight Battery Size | Proprietary |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Body Dia. | 1.53 in |
Overall Length | 3 3/4 in |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr (USB Battery), Limited Lifetime (Light) |
Battery Size | Proprietary |
Description
Hard Hat Light Kit and Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- ILC Replacement for Federal Signal Lp3s replacement light bulb lamp (LP3S FEDERAL SIGNAL)
- VICTORY LIGHT V-Light LED Gooseneck Desk Lamp (VLUSVL1231034B)
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- MILWAUKEE TOOL USB Low-Profile Headlamp + Penlight (2115-21, 2105)
- MILWAUKEE TOOL USB RECHARGEABLE LOW-PROFILE HEADLAMP KIT (2115-21)
- MILWAUKEE TOOL Headlamp and Tumbler (2163-21, 48-22-8392R)
- MILWAUKEE TOOL REDLITHIUM USB Hard Hat Headlamp (600 Lumens) (2163-21)
- MILWAUKEE TOOL Redlithium Usb 3.0 Spot/Flood Hard Hat Headlamp W/Cable & Hard Hat Clips, 600 Lumens (ML2163-21)
- MILWAUKEE TOOL BOLT USB Headlamp + 3.0 Battery (2118-21, 48-11-2131)
- GOGGLE GUARD Complete Headlamp Kit with Blue Goggle Guard Clip & HL3W Light (HL3W81200BL)
- Milwaukee Tool Headlamps